Shop All Ratcheting Wrenches
Williams
Williams Ratcheting Combo Wrench, 12 pt., 3/4"
Mfr # 1224RC
Zoro # G7630729
product price: $35.55
/ea
Item requires special delivery charges. A $2.00 per item surcharge will be applied.
$35.55
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 9-3/4"
- SAE or Metric SAE
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1224RC
- Zoro # G7630729
- UPC # 662459903082
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9-3/4" |
Size | 3/4" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Reversible Combination |
Item | Ratcheting Combo Wrench,12 pt.,3/4" |
Sub-Category | Williams |
Description
Ratcheting Combo Wrench,12 pt.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive Flex Handle Breaker Bar, Chrome plated (X-41C)
- IRWIN LD WRKSHOP VISE SWVL4.5"" (4935507)
- DAYTON Dust Collector, 1,310 CFM Max Flow, 2 hp, 3 Phase (3AA21)
- WILTON Machinist's Vise, Serrated Jaw, 9 13/16" L (400S)
- WILLIAMS Williams Enclosed Head Ratchet, 10-1/2", 3/8" Dr. (B-52EHLA-TH)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9/16" (1218RCF)
- WILLIAMS Williams Box Wrench, 12 pt., 9/16 x 5/8" (8727)
- WILLIAMS Williams Combo Ratchet Wrench, 7mm, Hi-Polish (1207MNRC)
- WILLIAMS Williams Ratcheting Box Wrench Set, 5 pcs. (WS-5)
- WILLIAMS Williams Straight Box Tubular Wrench, 15/16" (1230TSB)
- TITAN WRENCH RATCHETING 8MM (TL12508)
- Williams Ratcheting Wrenches