Shop All Ratcheting Wrenches
Williams
Williams Ratcheting Combo Wrench, 12 pt., 17mm
Mfr # 1217MRC
Zoro # G7608399
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 9"
- SAE or Metric Metric
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1217MRC
- Zoro # G7608399
- UPC # 662459903198
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9" |
Size | 17mm |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Item | Ratcheting Combo Wrench,12 pt.,17mm |
Sub-Category | Williams |
Description
Ratcheting Combo Wrench,12 pt.,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #3, 1" O.D. (C67224)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.2, WCMT, .5, Carbide (WCMT 1.210.5-ZX3 UD2)
- JONARD TOOLS F Connector Tool, 12 In L (RF-12)
- BAND-IT Kit Cutter Blade Back (J93099)
- WILLIAMS Williams Ratchet Combo Wrench Set, 12 pcs., Metric (MWS-12RC)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-5/8" (RB-52)
- WILLIAMS Williams Box Wrench, 12 pt., 3/8" x 7/16" (8723)
- WILLIAMS Williams Combo Ratchet Wrench Set, 9 pcs. (MWS-1123NRC)
- WILLIAMS Williams Combo Ratchet Wrench, 15/16", Hi-Polish (1230NRC)
- WILLIAMS Williams Double Box Wrench, 10mm x 11mm (BWM-1011)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10)
- Williams Ratcheting Wrenches