Shop All Ratcheting Wrenches
Williams
Williams Ratcheting Combo Wrench, 12 pt., 15/16"
Mfr # 1230RC
Zoro # G7630290
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 12"
- SAE or Metric SAE
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1230RC
- Zoro # G7630290
- UPC # 662459918864
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12" |
Size | 15/16" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Reversible Combination |
Item | Ratcheting Combo Wrench,12 pt.,15/16" |
Sub-Category | Williams |
Description
Ratcheting Combo Wrench,12 pt.,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS RIVET 1/4" MOD BRAZIER SET (AJA1611)
- FEIN Hacksaw Blade, 21 In. L, HSS (63503069008)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371)
- HOUGEN Twist Drill 5/16 in. dia X 1/4 in. Shank (03841)
- WILLIAMS Williams Enclosed Head Ratchet, 10-1/2", 3/8" Dr. (B-52EHLA-TH)
- WILLIAMS Williams Combo Ratchet Wrench, 11mm, Hi-Polish (1211MNRC)
- WILLIAMS Williams Double Box Wrench, 24mm x 27mm (BWM-2427)
- WILLIAMS Williams Single Ratchet Box Wrench, 2" (RB-64)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 19mm (1219MRCS)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 13/16" (RFW-26)
- BETA 1/2” drive reversible swivel ratchet with metal handle (009200894)
- Williams Ratcheting Wrenches