Shop All Ratcheting Wrenches
Williams
Williams Ratcheting Combo Wrench, 12 pt., 1/2"
Mfr # 1216RC
Zoro # G7624401
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 7"
- SAE or Metric SAE
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1216RC
- Zoro # G7624401
- UPC # 662459903044
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7" |
Size | 1/2" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Reversible Combination |
Sub-Category | Williams |
Item | Ratcheting Combo Wrench,12 pt.,1/2" |
Description
Ratcheting Combo Wrench,12 pt.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 7/16" (80353)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 20 oz. (3377.130)
- GEARWRENCH 16mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85516)
- KIPP Tension Lever, 3/8-16 Internal Thread, 20 Deg. Adjustable (K0108.1A41)
- WILLIAMS Williams Ratchet, 1" D, 20-1/8" (X-51B)
- WILLIAMS Williams Double Box Wrench, 17mm x 19mm (BWM-1719)
- WILLIAMS Williams Combo Ratchet Wrench Set, 1/4-1-1/4", 16pc (WS-1122NRC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 11/16" (1222RC)
- WILLIAMS Williams Enclose Head Ratchet, 1/4" D, 5" (M-52EHA)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 24mm (1224MRC)
- WILLIAMS Williams Double Box Wrench, 24mm x 27mm (BWM-2427)
- Williams Ratcheting Wrenches