Shop All Ratcheting Wrenches
Williams
Williams Ratchet Flare Nut Wrench, 3/4"
Mfr # RFW-24
Zoro # G7614507
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Industrial Black
- Number of Points 12
- Overall Length 7-1/4"
- SAE or Metric SAE
- Wrench Style Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # RFW-24
- Zoro # G7614507
- UPC # 662459107510
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7-1/4" |
Size | 3/4" |
Details
Finish | Industrial Black |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Ratcheting |
Material | High Carbon steel |
Item | Ratchet Flare Nut Wrench,3/4" |
Sub-Category | Williams |
Description
Ratchet Flare Nut Wrench,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2.36" Magnetic Bit Tip Holder w/Impact Phil #2 Insert Bits, 25PK (48-32-5009)
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 (61-042)
- VERMONT GAGE Pin Gage, Minus, 0.0220 In, Black (911202200)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33)
- WILLIAMS Williams Enclose Head Ratchet, 1/4" D, 5" (M-52EHA)
- WILLIAMS Williams Combo Ratchet Wrench, 8mm, Hi-Polish (1208MNRC)
- WILLIAMS Williams Box Wrench, 12 pt., 3/8 x 7/16" (7723)
- WILLIAMS Williams Combo Ratchet Wrench Set, 3/8-1", 11 pcs. (WS-1121NRC)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-5/8" (RB-52)
- WILLIAMS Williams Double Box Wrench, 24mm x 27mm (BWM-2427)
- TEKTON 13 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23413)
- Williams Ratcheting Wrenches & Sets