Shop All Ratcheting Wrenches
Williams
Williams Ratchet Flare Nut Wrench, 1"
Mfr # RFW-32
Zoro # G7626020
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Industrial Black
- Number of Points 12
- Overall Length 9-5/16"
- SAE or Metric SAE
- Wrench Style Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # RFW-32
- Zoro # G7626020
- UPC # 662459107558
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9-5/16" |
Size | 1" |
Details
Finish | Industrial Black |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Ratcheting |
Material | High Carbon steel |
Item | Ratchet Flare Nut Wrench,1" |
Sub-Category | Williams |
Description
Ratchet Flare Nut Wrench,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID P-Trap Cutter, 3 In. W, Steel (T-403)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T20, 1 in. (68720)
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (51400)
- IRWIN Self-Adjusting Wire Stripper (2078300)
- WILLIAMS Williams Combo Ratchet Wrench, 9/16", Hi-Polish (1218NRC)
- WILLIAMS Bahco Ratchet Combination Wrench Set 8-Piece (JHWWS-1168RC)
- WILLIAMS Williams Combo Ratchet Wrench, 1/2", Hi-Polish (1216NRC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 7/8" (1228RC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 22mm (1222MRC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 10mm (1210MRC)
- GEARWRENCH 1/4" Drive 72-Tooth Quick Release Locking Flex Slim Head Ratchet 12" (81030)
- Williams Wrenches