Shop All Combination Wrenches
Williams
Williams Ratchet Combo Wrench, 12, 5/16 in.
Mfr # 1210RS
Zoro # G6219917
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 5/16 in
- Finish Chrome Plated
- Overall Length 5-7/8 in
- Head Thickness 9/32 in
- Box End Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1210RS
- Zoro # G6219917
- UPC # 662459991980
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 5/16 in |
Overall Length | 5-7/8 in |
Box End Width | 11/16 in |
Open End Width | 11/16 in |
Details
Finish | Chrome Plated |
Head Thickness | 9/32 in |
Description
Ratchet Combo Wrench,12,5/16 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Hex Bit Set, 3/8", 1/2" Drive, 10 pcs., SAE (J52110H)
- GENERAL TOOLS Rigid Steel Rule, 12 In, 4R Grad (CF1264)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- WILLIAMS Williams Combo Wrench, 12 pt., 33mm, Satin Chrome (11533)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/8" Black (1192B)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-9/16", Black (1178AB)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 15/16" (1230SC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Red (1218RSC)
- WILLIAMS Combination Wrench, 1/2 Inch Opening, Rounded, Socket End (JHW11902)
- TEKTON 19 mm Combination Wrench (18289)
- Williams Wrenches