Shop All Ratcheting Wrenches
Williams
Williams Ratchet Box Wrench, 6pt., 1/4 x 5/16"
Mfr # RB-810-TH
Zoro # G7615119
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 6
- Overall Length 4-1/4"
- SAE or Metric SAE
- Wrench Style Double Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # RB-810-TH
- Zoro # G7615119
- UPC # 662459363930
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4-1/4" |
Size | 1/4" x 5/16" |
Details
Finish | High Polish Chrome |
Number of Points | 6 |
SAE or Metric | SAE |
Wrench Style | Double Box End |
Sub-Category | Williams |
Item | Ratchet Box Wrench,6pt.,1/4 x 5/16" |
Description
Ratchet Box Wrench,6pt.,1/4 x 5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Spring-Assisted Open Pocket Knife (44223)
- DIABLO Demo Demon 9 in. Carbide Tipped Reciprocating Saw Blade 3 TPI 3 pk (DS0903CP3)
- LISLE CUTTER JAW (LI36660)
- CRESCENT Combo Wrnch Set 12Pt 9Pc (CCWS9BS)
- WILLIAMS Williams Box Wrench, 12 pt., 3/4 x 7/8" (8731A)
- WILLIAMS Williams Combo Ratchet Wrench, 7/8", Hi-Polish (1228NRC)
- WILLIAMS Williams Double Box Wrench, 17mm x 19mm (BWM-1719)
- WILLIAMS Williams Box Wrench 12 pt., 1-1/8 x 1-3/16 (7038)
- WILLIAMS Williams OffSet, Structural Box Wrench, 1-1/16" (8907)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 7/16" (1214RCS)
- K-TOOL INTERNATIONAL Ratcheting Tie Down Strap W/ Looped Ends 1"X13', 900 Lbs (KTI73862)
- Williams Wrenches