Shop All Ratcheting Wrenches
Williams
Williams Ratchet Box Wrench, 29mm
Mfr # RBM-29
Zoro # G7612635
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 12"
- SAE or Metric Metric
- Wrench Style Single Head Ratcheting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # RBM-29
- Zoro # G7612635
- UPC # 662459107770
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12" |
Size | 29mm |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Single Head Ratcheting Box |
Item | Ratchet Box Wrench,29mm |
Sub-Category | Williams |
Description
Ratchet Box Wrench,29mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 2 Pack, 3" V‐Notch ProCut™ Spreaders , Carbon Steel (10824)
- VEGA Hex 1/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H0864A)
- MITUTOYO Gage Block, 1/2" L, 3/8" H, Steel, ASME AS-1 (611195-541)
- PFERD 8" Three Square File - DIY Packaged - Second Cut, with Handle (11101P)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 13/16" (RFW-26)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 9mm (1209MRCS)
- WILLIAMS Williams Combo Ratchet Wrench Set, Stubby 12 pcs. (MWS-12RCS)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9/16" (1218RCF)
- WILLIAMS Williams Box Wrench, 12 pt., 1/2 x 9/16" (7725B)
- WILLIAMS Williams Combo Ratchet Wrench Set, 3/8-1", 11 pcs. (WS-1121NRC)
- PROTO WRENCH LOCKING FLEX RATCHETING 8MM BLK (POJSCVM08F)
- Williams Ratcheting Wrenches