Shop All Ratcheting Wrenches
Williams
Williams Ratchet Box Wrench, 19mm x 21mm
Mfr # RBM-1921
Zoro # G7615679
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 6
- Overall Length 9-1/4"
- SAE or Metric Metric
- Wrench Style Double Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # RBM-1921
- Zoro # G7615679
- UPC # 662459107664
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9-1/4" |
Size | 19mm x 21mm |
Details
Finish | High Polish Chrome |
Number of Points | 6 |
SAE or Metric | Metric |
Wrench Style | Double Box End |
Item | Ratchet Box Wrench,19mm x 21mm |
Sub-Category | Williams |
Description
Ratchet Box Wrench,19mm x 21mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 0.375" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4080XCO)
- EAZYPOWER Hanger Bolt Driver, 3/8-16 (81293)
- JACOBS AO204 Arbor 2MT/4JT (7309N)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1100A-00-K)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 3/4" (1224RC)
- WILLIAMS CDI Combo Ratchet Wrench Set, 25 pcs. (MWS-1126NRC)
- WILLIAMS Williams Combo Ratchet Wrench, 10mm, Hi-Polish (1210MNRC)
- WILLIAMS Bahco Ratchet Combination Wrench Set 8-Piece (JHWWS-1168RC)
- WILLIAMS Williams Box Wrench, 12 pt., 9/16 x 5/8" (8727)
- WILLIAMS Williams Ratchet Box Wrench, 7mm x 8mm (RBM-0708)
- K-TOOL INTERNATIONAL Metric Ratcheting Reversible Wrench, 13mm (KTI-45613)
- Williams Ratcheting Wrenches