Shop All Ratcheting Wrenches
Williams
Williams Ratchet Box Wrench, 12 pt., 3/4 x 7/8"
Mfr # RB-2428
Zoro # G7626617
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 9-1/4"
- SAE or Metric SAE
- Wrench Style Double Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # RB-2428
- Zoro # G7626617
- UPC # 662459107169
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9-1/4" |
Size | 3/4" x 7/8" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Double Box End |
Sub-Category | Williams |
Item | Ratchet Box Wrench,12 pt.,3/4 x 7/8" |
Description
Ratchet Box Wrench,12 pt.,3/4 x 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Soft Grip Safety Scraper, w/ 5 blades (11500)
- PROTO Ratcheting Wrench Set (JSCV-9S), Black Chrome, 9-Piece (JSCV-9S)
- CRAFTSMAN 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Ratchet, Polished chrome (CMMT86321V)
- KLEIN TOOLS Insulated Phillips Screwdriver #2 Round (6037INS)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 7/8" (1228RC)
- WILLIAMS Williams Ratcheting Box Wrench, 1/4" x 5/16" (RBO-810)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9/16" (1218RCF)
- WILLIAMS Williams Combo Ratchet Wrench Set, 19 pcs. (MWS-1125NRC)
- WILLIAMS Williams Ratchet Repair Kit for 32001 (32001RK)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 7/16" (1214RCF)
- GEARWRENCH 19mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86419)
- Williams Ratcheting Wrenches