Shop All Nail Pullers, Wrecking and Pry Bars
Williams
Williams Pry Bar, Screwdriver Type
Mfr # C-836
Zoro # G6520495
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 5/8", Screwdriver Type
- Pry Bar Sub-Category Pry Bars
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # C-836
- Zoro # G6520495
- UPC # 662459325860
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36" |
Details
Features | Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 5/8", Screwdriver Type |
Pry Bar Sub-Category | Pry Bars |
Item | Pry Bar,Screwdriver Type |
Sub-Category | Williams |
Description
This Williams C-836 Williams Pry Bar is the ideal tool for removing nails, pulling out staples and prying off just about anything. It has a durable blade that is heat-treated throughout its entire length. The handle on this screwdriver type pry bar is ergonomically designed to give you the most leverage possible while working. This 36" long pry bar features a curved blade style which gives extra leverage when necessary. When it comes to nail pullers, wrecking bars and pry bars, the Williams C-836 will get the job done right every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K47 Executive Retractable Hobby Knife, Pocket Clip, Craft Tool, 12pk (16047)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX98)
- MARSON Riveter, Hp-2 (M39000)
- MOODY TOOL Probe Set, Aluminum, 6in. L (55-0289)
- WILLIAMS Williams Ladyfoot Prybar, 9/16" (C-616)
- WILLIAMS Williams Ladyfoot Prybar, 7/16" (C-612)
- WILLIAMS Williams Pinch Bar, 7/8" Flat, 18" (C-82A)
- WILLIAMS Williams Pinch Bar, 5/8" Flat, 14" (C-80)
- WILLIAMS Williams Roll Bar, 18" (C-718)
- WILLIAMS Williams Pinch Bars, Overall Length: 38" (C-85)
- TEKTON 45 Inch Angled End Handled Pry Bar (LSQ42045)
- Williams Nail Pullers, Wrecking and Pry Bars