Shop All Nail Pullers, Wrecking and Pry Bars
Williams
Williams Pry Bar, Screwdriver Type
Mfr # C-824
Zoro # G6520501
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 1/2", Screwdriver Type
- Pry Bar Sub-Category Pry Bars
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # C-824
- Zoro # G6520501
- UPC # 662459325853
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 31" |
Details
Features | Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End, Size: 1/2", Screwdriver Type |
Pry Bar Sub-Category | Pry Bars |
Item | Pry Bar,Screwdriver Type |
Sub-Category | Williams |
Description
Pry Bar,Screwdriver Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Cutting Blade Set for 933, PK2 (RP933003)
- RIDGID Ratchet Handle for 5ERP2, 6XW70, 1ATH7 (118)
- ROTHENBERGER Cutter Wheel for 2Se/50R/4Se (04510)
- MEGAPRO Impact Bit, Square & Phillips, 2" (9BP-I-10A)
- WILLIAMS Williams Pinch Bar, 3/4" W, 15-7/8" L (C-82)
- WILLIAMS Williams Pry Bar, 25" (C-818-TH)
- WILLIAMS Williams Ladyfoot Prybar, 7/16" (C-612)
- WILLIAMS Williams Roll Bar, 16" (C-715)
- WILLIAMS Williams Pinch Bar, 7/8" Flat, 18" (C-82A)
- WILLIAMS Williams Pry Bar, 12" (C-807-TH)
- MAYHEW Pry Bar Set, Pieces 4, Steel, 24-7/8 In. L (76284)
- Williams Nail Pullers, Wrecking and Pry Bars