Shop All Nail Pullers, Wrecking and Pry Bars
Williams
Williams Pry Bar, 41.5" Long, Single Curved Tip
Mfr # C-92
Zoro # G6523450
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rust Resistant Black Finish, Half The Weight Of Steel Pry bars, Handle Resists Heat & Cold Less Flex Than A Steel Bar, Non-Conductive Fiberglass Provides Insulation From Electrical Shock, Single Curved Tip
- Material Steel
- Overall Length 41-1/2"
- Pry Bar Sub-Category Pry Bars
- Handle Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # C-92
- Zoro # G6523450
- UPC # 662459348135
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 41-1/2" |
Details
Features | Rust Resistant Black Finish, Half The Weight Of Steel Pry bars, Handle Resists Heat & Cold Less Flex Than A Steel Bar, Non-Conductive Fiberglass Provides Insulation From Electrical Shock, Single Curved Tip |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Handle Material | Fiberglass |
Item | Pry Bar,41.5" Long,Single Curved Tip |
Sub-Category | Williams |
Description
Pry Bar,41.5 In. Long,Single Curved Tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Digital Angle Finder, 10" Size, LCD (823)
- WESTWARD Club Hammer, 4 lb., 12 In, Rubber/Steel (22XP74)
- FACOM Stud Extractor, Cam/Roller, 10mm, 1/2 in Dr (FA-287B.10)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, White (69595)
- WILLIAMS Williams Pinch Bar, 3/4" Flat, 24" (C-80A)
- WILLIAMS Williams Pinch Bars, Overall Length: 38" (C-85)
- WILLIAMS Williams Roll Bar, 18" (C-718)
- WILLIAMS Williams Ladyfoot Prybar, 11/16" (C-621)
- WILLIAMS Williams Roll Bar, 9" (C-709)
- WILLIAMS Williams Pinch Bar, 5/8" Flat, 14" (C-80)
- BOSCH 54 Pry Bar / Jimmy Bar 1 Dia (7421A)
- Williams Pullers and Separators