Shop All Nail Pullers, Wrecking and Pry Bars
Williams
Williams Pry Bar, 33" Long
Mfr # C-100
Zoro # G6523609
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rust Resistant Black Finish, Half The Weight Of Steel Pry bars, Handle Resists Heat & Cold Less Flex Than A Steel Bar, Non-Conductive Fiberglass Provides Insulation From Electrical Shock, Double End
- Material Steel
- Overall Length 33"
- Pry Bar Sub-Category Pry Bars
- Handle Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # C-100
- Zoro # G6523609
- UPC # 662459348074
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 33" |
Details
Features | Rust Resistant Black Finish, Half The Weight Of Steel Pry bars, Handle Resists Heat & Cold Less Flex Than A Steel Bar, Non-Conductive Fiberglass Provides Insulation From Electrical Shock, Double End |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Handle Material | Fiberglass |
Sub-Category | Williams |
Item | Pry Bar,33" Long |
Description
Pry Bar,33 In. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3/8 in Drive Impact XPS SAE Impact Socket Set, 10 pcs, SAE, 10 pcs (E-01672)
- PERFORMANCE TOOL LONG NOSE PLIERS 6""L (W1117C)
- EAZYPOWER Spanner Bit, No. 8, 1" (13267)
- SUNEX Metal Air Shear, 18 ga. Steel, Shear Cut, 9-3/4" (SX227B)
- WILLIAMS Williams Pry Bar, 25" (C-818-TH)
- WILLIAMS Williams Roll Bar, 18" (C-718)
- WILLIAMS Williams Pinch Bar, 5/8" Flat, 14" (C-80)
- WILLIAMS Williams Pinch Bars, Overall Length: 38" (C-85)
- WILLIAMS Williams Ladyfoot Prybar, 9/16" (C-616)
- WILLIAMS Williams Pinch Bar, 7/8" Flat, 18" (C-82A)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1171600)
- Williams Nail Pullers, Wrecking and Pry Bars