Shop All Nail Pullers, Wrecking and Pry Bars
Williams
Williams Pry Bar, 25"
Mfr # C-818-TH
Zoro # G7623500
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End
- Overall Length 25"
- Pry Bar Sub-Category Pry Bars
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # C-818-TH
- Zoro # G7623500
- UPC # 662459359827
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 25" |
Details
Features | Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End |
Pry Bar Sub-Category | Pry Bars |
Item | Pry Bar,25" |
Sub-Category | Williams |
Description
Pry Bar,25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 1 in. x 8 in., Steel, BO (10220)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305228)
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0130-A)
- GENERAL TOOLS HOLLOW STEEL PUNCH 5/16"" (1280H)
- WILLIAMS Williams Roll Bar, 9" (C-709)
- WILLIAMS Williams Pinch Bar, 5/8" Flat, 14" (C-80)
- WILLIAMS Williams Pinch Bar, 3/4" Flat, 24" (C-80A)
- WILLIAMS Williams Ladyfoot Prybar, 9/16" (C-616)
- WILLIAMS Williams Pinch Bar, 7/8" Flat, 18" (C-82A)
- WILLIAMS Williams Pry Bar, Screwdriver Type (C-858)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1170500)
- Williams Pullers and Separators