Shop All Nail Pullers, Wrecking and Pry Bars
Williams
Williams Pry Bar, 12"
Mfr # C-807-TH
Zoro # G7643819
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End
- Overall Length 12"
- Pry Bar Sub-Category Pry Bars
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # C-807-TH
- Zoro # G7643819
- UPC # 662459359803
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12" |
Details
Features | Blade Is Heat-Treated The Entire Length, Handle Is Ergonomically Designed, Curved Blade Style Gives Extra Leverage, Capped End |
Pry Bar Sub-Category | Pry Bars |
Item | Pry Bar,12" |
Sub-Category | Williams |
Description
Pry Bar,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2 M08X50, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20816X50)
- MAYHEW PRO Hollow Punch, Round, Steel, 8mm x 1-1/8 In (50556)
- CENTURY DRILL & TOOL Hacksaw Frame General Holds 10" And 12" Blades. (4950)
- QUALTECH Chucking Reamer, Series DWRR, 15 mm Diameter, 212 Overall Length, Round Shank, Straight Flute, (DWRR1.5MM)
- WILLIAMS Williams Pinch Bars, Overall Length: 38" (C-85)
- WILLIAMS Williams Roll Bar, 9" (C-709)
- WILLIAMS Williams Ladyfoot Prybar, 7/16" (C-612)
- WILLIAMS Williams Roll Bar, 18" (C-718)
- WILLIAMS Williams Pry Bar, 25" (C-818-TH)
- WILLIAMS Williams Ladyfoot Prybar, 9/16" (C-616)
- ALLPAX Scale Bar, 2" to 22" Size, 13-1/2" L (AX1410)
- Williams Nail Pullers, Wrecking and Pry Bars