Shop All Nail Pullers, Wrecking and Pry Bars
Williams
Williams Pinch Bars
Mfr # C-86
Zoro # G6520818
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Used For Aligning, Prying And Positioning, Heavy Duty Industrial Grade
- Overall Width 1"
- Pry Bar Sub-Category Pinch Bars
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # C-86
- Zoro # G6520818
- UPC # 662459326072
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 42" |
Overall Width | 1" |
Details
Features | Used For Aligning, Prying And Positioning, Heavy Duty Industrial Grade |
Pry Bar Sub-Category | Pinch Bars |
Item | Pinch Bars |
Sub-Category | Williams |
Description
Pinch Bars
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD22230)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 5/8 in. (101030-0160)
- BOJO TOOLS Flat Edge Scraper Tool Extreme Material (ATH-27-XNGL)
- VERMONT GAGE Plug Gage, No Go Type, 0.2510 in. dia. (141225100)
- WILLIAMS Williams Pinch Bars, Overall Length: 38" (C-85)
- WILLIAMS Williams Pinch Bar, 7/8" Flat, 18" (C-82A)
- WILLIAMS Williams Pry Bar, 25" (C-818-TH)
- WILLIAMS Williams Pinch Bar, 3/4" Flat, 24" (C-80A)
- WILLIAMS Williams Roll Bar, 16" (C-715)
- WILLIAMS Williams Roll Bar, 18" (C-718)
- MAYHEW 60 in. Line-Up Pry Bar - 476-Pitch (MAY40024)
- Williams Nail Pullers, Wrecking and Pry Bars