Shop All Adjustable Wrenches
Williams
Williams Pin Spanner, Adjustable, 3/4 To 2
Mfr # O-471
Zoro # G7639716
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-3/8"
- Finish Industrial Black
- Features Pin Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings
- Adjustable Wrench Nominal Length 5-3/8"
- Jaw Capacity 3/4" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # O-471
- Zoro # G7639716
- UPC # 662459104106
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 5-3/8" |
Adjustable Wrench Nominal Length | 5-3/8" |
Details
Finish | Industrial Black |
Features | Pin Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings |
Jaw Capacity | 3/4" to 2" |
Item | Pin Spanner,Adjustable,3/4 To 2 |
Sub-Category | Williams |
Description
Pin Spanner,Adjustable,3/4 To 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 5 ft. Aluminum Flat-Top Sawhorse Ladder (TP20325)
- MILWAUKEE TOOL Large Rear Guide Hose For M18 FUEL Sectional Machine (47-53-2873)
- IDEAL 22 in Dieless Crimper 6 to 4/0 Aluminum, 8 AWG to 250 KCMIL Copper (88-843)
- DRILL AMERICA 9/16"-28 HSS Plug Hand Tap (DWTST9/16-28P)
- WILLIAMS Williams Adjustable Wrench, Chrome, 18" (13418A)
- WILLIAMS Williams Wrench Set, Adjustable, Face Spanner, 3 pcs (WS-483)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-5/8" (HW-6052)
- WILLIAMS Williams Adjustable Face Spanner 4" (484)
- WILLIAMS Williams Flare Nut Wrench Set (JHWWS-14)
- WILLIAMS Williams Adjustable Wrench, Chrome, 6" (13406A)
- PROTO Adjustable Wrench, Alloy Steel, Grip Plain (J795KV)
- Williams Adjustable Wrenches