Shop All Adjustable Wrenches
Williams
Williams Pin Spanner, Adjustable, 2 To 4-3/4"
Mfr # JHWO-474
Zoro # G7639165
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-1/2"
- Finish Industrial Black
- Features Pin Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings
- Adjustable Wrench Nominal Length 9-1/2"
- Jaw Capacity 2" to 4-34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHWO-474
- Zoro # G7639165
- UPC # 662459104144
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 9-1/2" |
Adjustable Wrench Nominal Length | 9-1/2" |
Details
Finish | Industrial Black |
Features | Pin Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings |
Jaw Capacity | 2" to 4-34" |
Item | Pin Spanner,Adjustable,2 To 4-3/4" |
Sub-Category | Williams |
Description
Pin Spanner,Adjustable,2 To 4-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/4" (32mm) IMPACT READY(R) Hole Saw (D180020IR)
- WILLIAMS Socket Set, 10 Pieces, 1/2 Inch Dr, Impact, 1/2 Inch Size (JHWMS1410HRC)
- SUPERCUT 167-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (537505)
- PROTO RATCHET RND HD LONG HANDLE 1/2 (PO5454F)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 21IN (BAH96CUS)
- WILLIAMS Williams Adjustable Wrench, Chrome, 18" (13418A)
- WILLIAMS Williams Pin Spanner, Adjustable, 3/4 To 2 (O-471A)
- WILLIAMS Williams Adjustable Wrench, Chrome, 8" (13408A)
- WILLIAMS Williams Adjustable Pin Spanner, 1-1/4 To 3 (O-472A)
- WILLIAMS Williams Adjustable Wrench, Black, 12" (13612A)
- STEEL GRIP ADJUSTABLE WRENCH 6"" (2251429)
- Williams Adjustable Wrenches