Shop All Combination Wrench Sets
Williams
Williams Open End Wrench, Black, 12 Points
Mfr # 1248TOE
Zoro # G7247587
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Finish Industrial Black
- Wrench Style Open End Tubular Handle
- Wrench Head Sizes 1-1/2", 38mm
- Measurement Type SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1248TOE
- Zoro # G7247587
- UPC # 662459900449
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1-1/2", 38mm |
Details
SAE or Metric | SAE, Metric |
Finish | Industrial Black |
Wrench Style | Open End Tubular Handle |
Measurement Type | SAE, Metric |
Sub-Category | Williams |
Item | Open End Wrench |
Description
Open End Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19450)
- WIHA SAE Not Applicable Hex Key, 1/8" Tip Size (28560)
- OSG Straight Flute Hand Tap, Bottoming, 3 (2410603)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #33 (C15912)
- WILLIAMS Williams Wrench Set, Flex-Head, 12 pcs. (MWS-12RCF)
- WILLIAMS Williams Super Combo Wrench Set, 11 pcs., SAE (WS-1171SCA)
- WILLIAMS Williams Super Combo Wrench Set, Black, 15 pcs., SAE (WS-1172BSC)
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs., Metric (MWS-5A)
- WILLIAMS Williams Combo Wrench Set, 27 pcs., SAE, Metric (MWS-27TA)
- WILLIAMS Williams Super Combo Wrench Set, Yellow, 14 pcs, SAE (WS-1172YSC)
- SUNEX WRENCH SET 7 PC JUMBO SAE COMB (SU9707A)
- Williams Wrenches