Shop All Combination Wrenches
Williams
Williams Open End Tubular Wrench, 1-1/4"
Mfr # 1240TOE
Zoro # G7617961
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Unique, Versatile Design Allows Wrench to be Used With or Without Optional Handles, Tubular Wrenches may be Used Without the Handle to Quickly Run Down Nuts, The handle can Then be Attached to Provide Maximum Turning Power for Final Tightening or Reach Otherwise Inaccessible Fasteners, A Detent on the Wrench Shaft Helps to Align Locking Button With Handle Hole, Offset Box Wrench Head Provides Turning Clearance
- Finish Black Industrial
- Head Size 1-1/4 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1240TOE
- Zoro # G7617961
- UPC # 662459900418
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 1-1/4 in |
Details
Features | Unique, Versatile Design Allows Wrench to be Used With or Without Optional Handles, Tubular Wrenches may be Used Without the Handle to Quickly Run Down Nuts, The handle can Then be Attached to Provide Maximum Turning Power for Final Tightening or Reach Otherwise Inaccessible Fasteners, A Detent on the Wrench Shaft Helps to Align Locking Button With Handle Hole, Offset Box Wrench Head Provides Turning Clearance |
Finish | Black Industrial |
Measurement Type | SAE |
Description
Open End Tubular Wrench,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insulated Phillips Screwdriver #3 Round (5UFX0)
- GREENFIELD THREADING Tap Set, 7/8"-9, Bottoming, Plug, Taper, 4 Flutes, UNC (174543)
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (62077)
- CHICAGO-LATROBE Screw Machine Drill Bit, #51 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49121)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 5/16" (1210SC)
- WILLIAMS Williams Combo Wrench, 12 pt., 33mm, Satin Chrome (11533)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 14mm, Revrsbl (1214MRCU)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-3/16" (1238SC)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-3/8", Black (1244B)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7/8" (1228SC)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MH-T500)
- Williams Combination Wrenches