Shop All Ratcheting Wrenches
Williams
Williams OffSet, Structural Box Wrench, 2-3/8"
Mfr # 8914
Zoro # G7623695
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Industrial Black
- Overall Length 28"
- SAE or Metric SAE
- Wrench Style Offset Structural Box
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 8914
- Zoro # G7623695
- UPC # 662459319579
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 28" |
Size | 2-3/8" |
Details
Finish | Industrial Black |
SAE or Metric | SAE |
Wrench Style | Offset Structural Box |
Item | OffSet,Structural Box Wrench,2-3/8" |
Sub-Category | Williams |
Description
OffSet,Structural Box Wrench,2-3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (J07520-LT)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20572656R)
- MILWAUKEE TOOL 1-3/8" TCT Annular Cutter 2" Depth (49-59-4138)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A32X40)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 3/4" (1224RC)
- WILLIAMS Williams Ratchet Box Wrench, 12 pt., 5/8 x 11/16" (RB-2022)
- WILLIAMS Williams Combo Ratchet Wrench, 30mm, Hi-Polish (1230MNRC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 5/16" (1210RC)
- WILLIAMS Williams Combo Ratchet Wrench, 9/16", Hi-Polish (1218NRC)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-13/16", 46mm (1258TOB)
- PROTO Ratcheting Wrench, Head Size 1-1/2 in. (JSCV48T)
- Williams Ratcheting Wrenches & Sets