Shop All Ratcheting Wrenches
Williams
Williams OffSet, Structural Box Wrench, 1-1/4"
Mfr # 8908
Zoro # G7606956
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Industrial Black
- Overall Length 17"
- SAE or Metric SAE
- Wrench Style Offset Structural Box
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 8908
- Zoro # G7606956
- UPC # 662459319470
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 17" |
Size | 1-1/4" |
Details
Finish | Industrial Black |
SAE or Metric | SAE |
Wrench Style | Offset Structural Box |
Item | OffSet,Structural Box Wrench,1-1/4" |
Sub-Category | Williams |
Description
OffSet,Structural Box Wrench,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (16920)
- MAYHEW Smoothing Hammer, 6" (31963)
- MILWAUKEE TOOL 6 ft. Screed Bar (48-38-2006)
- VEGA Torx Tamper 27 Insert Bit x 1 (125TT27A)
- WILLIAMS Williams Ratchet Box Wrench, 24mm (RBM-24)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 24mm (1224MRC)
- WILLIAMS Williams Ratchet Box Wrench, 12 pt., 5/8 x 11/16" (RB-2022)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 7/8" (1228RC)
- WILLIAMS Williams Combo Ratchet Wrench, 26mm, Hi-Polish (1226MNRC)
- WILLIAMS Williams Box Wrench, 12 pt., 9/16 x 5/8" (8727)
- TEKTON 6 mm Reversible Ratcheting Combination Wrench (WRN56106)
- Williams Ratcheting Wrenches & Sets