Shop All Striking and Slugging Wrenches
Williams
Williams OffSet, Striking Wrench, 1-3/4"m 44mm
Mfr # 8811BW
Zoro # G7640930
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 8811BW
- Zoro # G7640930
- UPC # 662459104410
- Country of Origin United States
- Category Striking and Slugging Wrenches
Details
Item | OffSet,Striking Wrench,1-3/4"m 44mm |
Sub-Category | Williams |
Description
OffSet,Striking Wrench,1-3/4 In.m 44mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 14 mm 12-Point Impact Socket (SID12314)
- OTC Puller Leg Set (1101)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1295301)
- WESTWARD Combo Wrench Set, Satin, 1/4-1-1/4 in, 17Pc (4PL92)
- WILLIAMS Williams Striking Wrench, 3-1/8" (SFH-1817W)
- WILLIAMS Williams Offset Striking Wrench, 2-9/16", 65mm (8815W)
- WILLIAMS Williams Offset Striking Wrench, 3-3/4", 95mm (8819BW)
- WILLIAMS Williams Striking Wrench, Offset, 1-5/8", 41mm (8810W)
- WILLIAMS Williams OffSet, Striking Wrench, 36mm (8809BW)
- WILLIAMS Williams Offset Striking Wrench, 2-1/2", 64mm (8815BW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/8"opening size. (2630SW)
- Williams Wrenches