Shop All Ratcheting Wrenches
Williams
Williams OffSet, Ratcheting Box Wrench, 5/8"x11/16"
Mfr # RBO-2022
Zoro # G7610106
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 8"
- SAE or Metric SAE
- Wrench Style Reversible, Offset, Double Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # RBO-2022
- Zoro # G7610106
- UPC # 662459107237
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8" |
Size | 5/8" x 11/16" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Reversible, Offset, Double Box |
Sub-Category | Williams |
Item | OffSet,Ratcheting Box Wrench,5/8"x11/16" |
Description
OffSet,Ratcheting Box Wrench,5/8 In.x11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 4'' x .375 x 7/8-5/8 Crack Chaser (CC-4-375)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14114)
- AIRCAT Central Vac Orbital Palm Sander, 6700-5-336CV (6700-5-336CV)
- URREA 9/64" Industrial grade ball end L-type Hex Key (49-9/64BP)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-7/8" (RB-60)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-13/16", 46mm (1258TOB)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 15/16" (RFW-30)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 3/4" (1224RCF)
- WILLIAMS Williams Ratchet Box Wrench, 12 pt., 5/8 x 11/16" (RB-2022)
- WILLIAMS Williams Combo Ratchet Wrench, 32mm, Hi-Polish (1232MNRC)
- GEARWRENCH 15/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86444)
- Williams Wrenches