Shop All Ratcheting Wrenches
Williams
Williams Offset Ratchet Box Wrench, 13/16" x 15/16
Mfr # RBO-2630
Zoro # G7629557
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 9-1/8"
- SAE or Metric SAE
- Wrench Style Reversible, Offset, Double Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # RBO-2630
- Zoro # G7629557
- UPC # 662459107275
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9-1/8" |
Size | 13/16" x 15/16" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Reversible, Offset, Double Box |
Item | Offset Ratchet Box Wrench,13/16" x 15/16 |
Sub-Category | Williams |
Description
Offset Ratchet Box Wrench,13/16 In. x 15/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-10)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 4" (84243)
- VEGA Hex 6Mm Insert Bit x 1 (125H060A)
- WILLIAMS Williams Double Box Wrench Set, 12 pcs. (MWS-BWM12)
- WILLIAMS Williams Box Wrench, 12 pt., 9/16 x 5/8" (8727)
- WILLIAMS Williams Ratcheting Box Wrench, 1/4" x 5/16" (RBO-810)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 13mm (1213MRC)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 9mm (1209MRCS)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 11mm (1211MRC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 24mm (1224MRC)
- Williams Ratcheting Wrenches