Shop All Ratcheting Wrenches
Williams
Williams OffSet, Box Tubular Wrench, 2-9/16", 65mm
Mfr # 1282TOB
Zoro # G7644169
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Industrial Black
- Number of Points 12
- SAE or Metric SAE
- Wrench Style Offset, Box end
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1282TOB
- Zoro # G7644169
- UPC # 662459900180
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Size | 2-9/16" |
Details
Finish | Industrial Black |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Offset, Box end |
Item | OffSet,Box Tubular Wrench,2-9/16",65mm |
Sub-Category | Williams |
Description
OffSet,Box Tubular Wrench,2-9/16 In.,65mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #42 (C18095)
- MELIN TOOL CO 3.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 3 mm (HDR-3MM)
- MILWAUKEE TOOL Lineman's Tool Hang Strap (48-22-8297)
- PROTO Box End Wrench, 17 x 19mm, 11-23/64 in. L (J1065M)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 9/16" (RFW-18)
- WILLIAMS Bahco Ratchet Combination Wrench Set 8-Piece (JHWWS-1168RC)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-7/8" (RB-60)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 7/8" (1228RC)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 17mm (1217MRCS)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 3/4" (1224RC)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (9312)
- Williams Wrenches