Shop All Nut Setters and Bit Holders
Williams
Williams Nutdriver, 11/32", Cushion Grip
Mfr # 24407-TH
Zoro # G7615800
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 11/32"
- Overall Length 7"
- Bit Style Nut Driver
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 24407-TH
- Zoro # G7615800
- UPC # 662459336811
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 11/32" |
Overall Length | 7" |
Point Size | 11/32" |
Details
Bit Style | Nut Driver |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Item | Nutdriver,11/32",Cushion Grip |
Sub-Category | Williams |
SAE or Metric | SAE |
Description
Nutdriver,11/32 In.,Cushion Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/32, EXTRA LENGTH DRILL - 1308 (1308A110)
- DORIAN Knurling Tool, Internal, 10 In OAL (IKT-125-4)
- CDI Socket Adapter, 1/2" Hex x 3/8" S (65-26-2)
- STANLEY 2-Ended Hook Utility Blade, W, PK5 (11-939)
- WILLIAMS Bit Holder 3/8" Drive (31013)
- WILLIAMS BA-4La Long L Socket Driver Bit, 3/8 in, 1/8 in (BA-4LA)
- MALCO 3 Inch Impact Grade Quick-Change Extension Bit (BHE3)
- SUNEX Stbby Trple Sq Impct Bit Set, 3/8"Dr, 8pc. (3640)
- MILWAUKEE TOOL SHOCKWAVE 2.36" Magnetic Bit Tip Holder w/Impact Phil #2 Insert Bits, 25PK (48-32-5009)
- WOODOWL SworDriver Adjustable Extension 8-12" (05317)
- HHIP 14 Piece 3/4" Shank Right Hand External & Internal Grooving Tool Kit (2208-0006)
- Williams Screwdrivers and Nutdrivers