Shop All Needle Nose Pliers
This Product is Discontinued
Williams
Williams Needle Nose Pliers, Straight Jaw, 11" (Discontinued)
Mfr # PL-211C
Zoro # G6517047
This Product is Discontinued
Key Features
- Overall Length 11"
- Features Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power at the Tip; Bent Nose Model Provides Access to Obstructed Areas
- Number of Pieces 1
- Handle Type Double Dipped Plastic
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # PL-211C
- Zoro # G6517047
- UPC # 662459922274
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | 11" |
Details
Features | Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power at the Tip; Bent Nose Model Provides Access to Obstructed Areas |
Number of Pieces | 1 |
Handle Type | Double Dipped Plastic |
Sub-Category | Williams |
Item | Needle Nose Pliers,Straight Jaw,11" |
Description
Needle Nose Pliers,Straight Jaw,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.