Shop All Combination Wrenches
Williams
Williams Mini Wrench, Open End, 8mm
Mfr # 1108MM
Zoro # G7646025
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Corrosion Resistance and Slip Resistant Grip, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener
- Finish Satin Chrome
- Overall Length 3-1/2"
- Head Size 8mm
- Head Offset Angle 15° and 80°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1108MM
- Zoro # G7646025
- UPC # 662459334428
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3-1/2" |
Head Size | 8mm |
Details
Features | Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Corrosion Resistance and Slip Resistant Grip, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener |
Finish | Satin Chrome |
Head Offset Angle | 15° and 80° |
Measurement Type | Metric |
Description
Mini Wrench,Open End,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chrome Flex Mag Set (2YNK2)
- ELESA Zinc-plated steel threaded stud, VC.192/50 p-M10x40 (VC.192-p)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, HR Phenolic (3040CG)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51811)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-5/16", Black (1242B)
- WILLIAMS Williams Mini Wrench, Open End, 9mm (1109MM)
- WILLIAMS Williams Wrench, Open End, 15/16 x 1", Satin Chrome (1033C)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/8" Black (1192B)
- WILLIAMS Williams Double Wrench, Open End, Short, 3/8 x 7/16 (OES-1214)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 3/4", Black (1224BSC)
- WELLER Crescent 1-7/8 in. X 1-7/8 in. SAE Jumbo Combination Wrench 1 pc (CJCW8)
- Williams Combination Wrenches