Shop All Combination Wrenches
Williams
Williams Mini Wrench, Open End, 7/32"
Mfr # 1114A
Zoro # G7644625
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Corrosion Resistance and Slip Resistant Grip, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Excellent for Fast Turning of Fasteners in Limited Clearance Areas, Each Wrench Has the Same Size Opening at Both Ends
- Finish Satin Chrome
- Overall Length 3"
- Head Size 7/32"
- Head Offset Angle 15° and 80°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1114A
- Zoro # G7644625
- UPC # 662459334268
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3" |
Head Size | 7/32" |
Details
Features | Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Corrosion Resistance and Slip Resistant Grip, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Excellent for Fast Turning of Fasteners in Limited Clearance Areas, Each Wrench Has the Same Size Opening at Both Ends |
Finish | Satin Chrome |
Head Offset Angle | 15° and 80° |
Measurement Type | SAE |
Description
Mini Wrench,Open End,7/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 25/64" Black Oxide Jobber Length Drill Bit (24225)
- TEKTON 16 mm Flat End Hex L-Key (KLX22160)
- TEKTON 3/8 Inch Alignment Punch (66179)
- OSG Die Item, 7/16"-14 Die Thread, 1-1/2" W (2707000)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-3/16" (1238SC)
- WILLIAMS Williams Combo Wrench, 12 pt., 2" Black (1190B)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 23mm (1223MSC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Black (1218BSC)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 7/16 in., Revrsbl (1214RCU)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 17mm (1217MSC)
- SUNEX Comb Wrench 1" Stubby, 993032 (SUN993032)
- Williams Wrenches