Shop All Combination Wrenches
Williams
Williams Mini Wrench, Open End, 5.5mm
Mfr # 1105.5MM
Zoro # G7605090
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Overall Length 3"
- Finish Satin Chrome
- Head Size 5.5mm
- Head Offset Angle 15° and 80°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1105.5MM
- Zoro # G7605090
- UPC # 662459334398
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3" |
Head Size | 5.5mm |
Details
Features | SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical |
Finish | Satin Chrome |
Head Offset Angle | 15° and 80° |
Measurement Type | Metric |
Description
Mini Wrench,Open End,5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" E-8 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1308)
- HHIP 17mm Combination Wrench (7023-2021)
- DEWALT Reciprocating Saw Blade, 6" L, 1" H (DWAR6108CT-1)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-1/16" (3734)
- WILLIAMS Combination Wrench, 3/8 Inch Opening, 6 1/2 Inch OAL (JHW1212SC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 24mm (1224MSC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-1/4" (JHW1240SC)
- WILLIAMS Williams Mini Wrench, Open End, 10mm (1110MM)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 21mm (1221MSC)
- GEARWRENCH 1116 90T 12 PT Combi Ratchet Wrench (KDT86954)
- Williams Combination Wrenches