Shop All Combination Wrenches
This Product is Discontinued
Williams
Williams Mini Wrench, Open End, 3/16" (Discontinued)
Mfr # 1112A
Zoro # G7604865
This Product is Discontinued
Key Features
- Features Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Corrosion Resistance and Slip Resistant Grip, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Excellent for Fast Turning of Fasteners in Limited Clearance Areas, Each Wrench Has the Same Size Opening at Both Ends
- Overall Length 3"
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1112A
- Zoro # G7604865
- UPC # 662459334244
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3" |
Details
Features | Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Corrosion Resistance and Slip Resistant Grip, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Excellent for Fast Turning of Fasteners in Limited Clearance Areas, Each Wrench Has the Same Size Opening at Both Ends |
Finish | Satin Chrome |
Description
Mini Wrench,Open End,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.