Shop All Combination Wrenches
Williams
Williams Mini Wrench, Open End, 15mm
Mfr # 1115MM
Zoro # G7612888
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Corrosion Resistance and Slip Resistant Grip, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener
- Finish Satin Chrome
- Measurement Type Metric
- Head Offset Angle 15° and 80°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1115MM
- Zoro # G7612888
- UPC # 662459334497
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5-3/4" |
Head Size | 15mm |
Details
Features | Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Corrosion Resistance and Slip Resistant Grip, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener |
Finish | Satin Chrome |
Measurement Type | Metric |
Head Offset Angle | 15° and 80° |
Description
Mini Wrench,Open End,15mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2" Dry Core Masonry Bit (48-17-0035)
- MOODY TOOL Shirt Pocket Scriber, Carbide (76-1521)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88717)
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm (3764)
- WILLIAMS Williams Mini Wrench, Open End, 11mm (1111MM)
- WILLIAMS Combination Wrench, 3/8 Inch Opening, 6 1/2 Inch OAL (JHW1212SC)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-1/2" and 38mm (1248)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 13mm (1213MSC)
- WILLIAMS Williams Combo Wrench, 12 pt., 2" Black (1190B)
- WILLIAMS Williams Angle Wrench, Double, Open End, 15/16" (3730)
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/16" (54PP33)
- Williams Combination Wrenches