Shop All Combination Wrenches
Williams
Williams Mini Wrench, Open End, 14mm
Mfr # 1114MM
Zoro # G7605818
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Corrosion Resistance and Slip Resistant Grip, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener
- Finish Satin Chrome
- Overall Length 5-3/4"
- Head Size 14mm
- Head Offset Angle 15° and 80°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1114MM
- Zoro # G7605818
- UPC # 662459334480
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5-3/4" |
Head Size | 14mm |
Details
Features | Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Corrosion Resistance and Slip Resistant Grip, 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener |
Finish | Satin Chrome |
Head Offset Angle | 15° and 80° |
Measurement Type | Metric |
Description
Mini Wrench,Open End,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0281T081L)
- ARROW FASTENER Arrow 7/16 in. Narrow Staple Gun (JT21CM)
- VERMONT AMERICAN CT 45 Deg Chamfer 1/2BB 2F 1/4S (23155)
- STARRETT Thickness Gage 006 (666-6)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-1/8" (1236SC)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-5/16", Black (1242B)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-3/8" (1244)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 1/2 in., Revrsbl (1216RCU)
- WILLIAMS Williams Double Wrench, Open End, 9mm x 10mm (EWM-0910)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/4", Black (1194B)
- BETA 15/16" Offset Combination Wrench, Stainless Steel (000420373)
- Williams Combination Wrenches