Shop All Combination Wrenches
Williams
Williams Metric Ratchet Combo Wrench, 12 pt., 19mm
Mfr # 1219MRC-TH
Zoro # G7600358
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ratchet Lever is Easily Accessible for Quick Direction Changes, Recessed Corners in Ends Provide Extra Turning Power and Cleans Easily
- Finish Chrome plated
- Number of Points 12
- Overall Length 9-3/4"
- Head Size 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1219MRC-TH
- Zoro # G7600358
- UPC # 662459336002
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9-3/4" |
Head Size | 19mm |
Details
Features | Ratchet Lever is Easily Accessible for Quick Direction Changes, Recessed Corners in Ends Provide Extra Turning Power and Cleans Easily |
Finish | Chrome plated |
Number of Points | 12 |
Measurement Type | Metric |
Description
Metric Ratchet Combo Wrench,12 pt.,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Steel octogonal sledge hammer 8Lb with 36" handle (1437G)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- DRILL AMERICA 2-3/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/8)
- WESTWARD 3/8 in Drive Impact Socket Bit 6 mm, Metric (4LZC8)
- WILLIAMS Combination Wrench, 15/16 Inch Opening, Rounded, Offset (JHW11961)
- WILLIAMS Williams Combination Wrench, 12 pt., 5/8" (1220SC-TH)
- WILLIAMS Williams Wrench, Open End, 1/2 x9/16", Satin Chrome (1725B)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 5/8" (1220SC)
- WILLIAMS Double Flex Head Semi Deep Combination Wrench, 5/8 x 11/16 in Wrench, 12 Points, 15 deg Offset, 10 i (JHW12605)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7mm (1207MSC)
- CRESCENT 7/8" 12 Point Combination Wrench (CCW11-05)
- Williams Wrenches