Shop All Bit Socket Sets
Williams
Williams Long Hex Bit Socket Set, 3/8" D, 7pcs.
Mfr # WSBS-7LRC
Zoro # G7135506
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish High Polished Chrome
- SAE or Metric SAE
- Includes (7) 3/8" " Drive Long Length Hex Bit Sockets
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WSBS-7LRC
- Zoro # G7135506
- UPC # 662459320551
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Size | 1/8",5/32",3/16",7/32",1/4",5/16",3/8" |
Details
Finish | High Polished Chrome |
SAE or Metric | SAE |
Includes | (7) 3/8" " Drive Long Length Hex Bit Sockets |
Item | Long Hex Bit Socket Set,3/8" D,7pcs. |
Socket Type | Drive Long Length Hex Bit |
Number of Points | 6 |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Long Hex Bit Socket Set,3/8" D,7pcs. |
Description
Long Hex Bit Socket Set,3/8 In. D,7pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 15/16" Bi-Metal Hole Saw (MHS15)
- SEYMOUR MIDWEST 41820 SLEDGE HAMMER 8 LB FIBERGLASS (41520)
- MILWAUKEE TOOL Ultimate Jobsite Backpack (48-22-8201)
- CHICAGO PNEUMATIC 3/8" 90 ft.-lb Air Ratchet Wrench (CP7830Q)
- WILLIAMS 3/8" Drive Socket Hex Bit Set, 17 pcs (MSB-17RC)
- WILLIAMS 3/8" Drive Hex Bit Socket Set, SAE, 7 pcs (WSB-7A)
- WILLIAMS Williams Hex Bit Set, 1/4" D, 11pcs. (WSM-11TRC)
- WILLIAMS 1/4", 3/8" Drive Bit Socket Set, 32 pcs (50681)
- WILLIAMS Williams Ball Hex Long Bit Socket Set, 3/8" D, 8pcs (31947)
- KO-KEN Bit Socket set 3mm-12mm Hex 200mm 8 pieces 3/8 Sq. Drive (RS3015M/8-L100)
- VIM PRODUCTS VIM Tools 6-Piece 1/4 in. Drive Universal Joint XZN Triple Square Driver Set (UJXZN100)
- Williams Bit Socket Sets