Shop All Bit Socket Sets
Williams
Williams Long Hex Bit Socket Set, 1/4" D, 9pcs.
Mfr # WSMS-9LRC
Zoro # G7042701
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Finish High Polished Chrome
- SAE or Metric SAE
- Includes (9) 1/4" Drive Long Hex Bit Sockets
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSMS-9LRC
- Zoro # G7042701
- UPC # 662459928832
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | 3" |
Size | 3/32",7/64",1/8",9/64",5/32",3/16",7/32,1/4",5/16" |
Details
Finish | High Polished Chrome |
SAE or Metric | SAE |
Includes | (9) 1/4" Drive Long Hex Bit Sockets |
Item | Long Hex Bit Socket Set,1/4" D,9pcs. |
Sub-Category | Williams |
Number of Points | 6 |
Socket Type | Hex Bit |
Tether Ready | No |
Description
The Williams WSMS-9LRC Long Hex Bit Socket Set, 1/4" D, 9pcs. is a complete set of hex bits that will prove to be an invaluable addition to your tool collection. This long hex bit socket set comes in a high polished chrome finish. The hex bits are made of SAE standard measurements and have a drive size of 1/4". The size range goes from 3/32" to 5/16", with 6 points each for both the SAE and metric standards. If you are looking for a complete set of tools that includes everything you need for your next project, then this Williams WSMS-9LRC Long Hex Bit Socket Set is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H164EC)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-13/16 X1-13/16 DBL AN (MT3730)
- CLEVELAND Screw Machine Drill Bit, 10.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14815)
- WILLIAMS 3/8" Drive Socket Hex Bit Set, 17 pcs (MSB-17RC)
- WILLIAMS Williams Ball Hex Long Bit Socket Set, 3/8" D, 8pcs (31947)
- WILLIAMS 3/8" Drive Hex Bit Socket Set, SAE, 7 pcs (WSB-7A)
- WILLIAMS Williams Hex Bit Set, 1/4" D, 11pcs. (WSM-11TRC)
- WILLIAMS 1/4", 3/8" Drive Bit Socket Set, 32 pcs (50681)
- WILLIAMS Williams Long Hex Bit Socket Set, 3/8" D, 7pcs. (WSBS-7LRC)
- POWERBUILT 13Pc Star Bit Socket Set (940146)
- Williams Bit Socket Sets