Shop All Screwdriver Bits
Williams
Williams Long Hex Bit, 1/4" D, 7/32"
Mfr # BITH0702
Zoro # G6532340
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
- Number of Points 6
- Socket Type Long Hex Bit
- Size 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # BITH0702
- Zoro # G6532340
- UPC # 662459927637
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Size | 7/32" |
Drive Size | 1/4" |
Overall Length | 3" |
Details
Bit Style | Hex |
Number of Points | 6 |
Socket Type | Long Hex Bit |
Item | Long Hex Bit,1/4" D,7/32" |
Sub-Category | Williams |
Finish | High Polished Chrome |
SAE or Metric | SAE |
Tether Ready | No |
Description
Long Hex Bit,1/4 In. D,7/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/32in Cryogenic HSS Drill Bit (CRYKFDPRO15/32)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 in (70920)
- PICARD Blacksmith Tongs, Wolf Jaw, 16" (04900-400)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- WILLIAMS Hex Ball BIT Hex Ball Bit, 7/32", 1.12 Long (BITHB0702)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 7/64" (BITH3.502)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, #7 Slotted (HTS-7-1PK)
- Williams Screwdriver Bits