Shop All Screwdriver Bits
Williams
Williams Long Hex Bit, 1/4" D, 3/16"
Mfr # BITH0602
Zoro # G7160645
product price: $1.25
/ea
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
- Overall Length 3"
- Socket Type Long Hex Bit
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BITH0602
- Zoro # G7160645
- UPC # 662459927590
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 3" |
Size | 3/16" |
Drive Size | 1/4" |
Details
Bit Style | Hex |
Item | Long Hex Bit,1/4" D,3/16" |
Socket Type | Long Hex Bit |
Number of Points | 6 |
SAE or Metric | SAE |
Sub-Category | Williams |
Finish | High Polished Chrome |
Tether Ready | No |
Description
Long Hex Bit,1/4 In. D,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Torque Multiplier, 1000 ft.-lb. (TM-750LW)
- HOME PLUS Pliers Linesman 6"" (XD14043)
- MITUTOYO Micrometer, Outside, Anvils, 100mm (104-139A)
- ROTHENBERGER Hole Saw, 8 1/4 in dia Saw (126200)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- WILLIAMS Hex Ball BIT Hex Ball Bit, 7/32", 1.12 Long (BITHB0702)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/32" (BITH0502)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 7/64" (BITH3.502)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T27 Tip (23030)
- Williams Screwdrivers and Nutdrivers