Shop All Screwdriver Bits
Williams
Williams Long Hex Bit, 1/4" D, 1/4"
Mfr # BITH0802
Zoro # G6532377
product price: $1.25
/ea
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
- Finish High Polished Chrome
- Size 1/4"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BITH0802
- Zoro # G6532377
- UPC # 662459927675
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Size | 1/4" |
Drive Size | 1/4" |
Overall Length | 3" |
Details
Bit Style | Hex |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Long Hex Bit,1/4" D,1/4" |
SAE or Metric | SAE |
Number of Points | 6 |
Socket Type | Long Hex Bit |
Tether Ready | No |
Description
Long Hex Bit,1/4 In. D,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Rivet Tong, 30 in. L (5662A5)
- URREA Long Hex Bit Socket 1/2" Dr, 1 Pieces (5441-1/2L)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 19 x 22 mm L.235 mm (40031922)
- SUNEX 1/2" Drive Impact Socket 6 (228D)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/32" (BITH0502)
- WILLIAMS Williams Impact Adaptor, 1-1/2" D, 1-1/2FX1M (8-7)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- URREA Power Bit, Squ #3 1-15/16" (13058)
- Williams Screwdrivers and Nutdrivers