Shop All Locking Clamps
Williams
Williams Locking C-Clamp, w/Swivel Pad, 9"
Mfr # 23223
Zoro # G7065856
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 2-3/16"
- Overall Length 9"
- Features Convenient One-Hand Release Lever; Heavy-Duty Jaw Surfaces Provide Extra Gripping Power
- Number of Pieces 1
- Overall Clamp Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 23223
- Zoro # G7065856
- UPC # 662459321305
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 2-3/16" |
Overall Length | 9" |
Overall Clamp Length | 9" |
Details
Features | Convenient One-Hand Release Lever; Heavy-Duty Jaw Surfaces Provide Extra Gripping Power |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Release Lever |
Sub-Category | Williams |
Item | Locking C-Clamp,w/Swivel Pad,9" |
Description
Locking C-Clamp,w/Swivel Pad,9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive x 19mm Magnetic Deep (1019MDG)
- MILWAUKEE TOOL 3/8" DRIVE 14MM HEX BIT SOCKET (45-34-1060)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- STARRETT Phillips Blade O for Screwdriver Phillips #0 (PT14443)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 14" (23225)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- WILLIAMS Williams Heavy Service C-Clamp, 0" to 4-21/32" (CC-4LAAW)
- IRWIN Locking Panel Clamp, 9" (251)
- IRWIN QUICK GRIP 4""HANDI-CLAMP (59430CD)
- IRWIN Irwin Vise-Grip 586-9DR #30 9 Inch-225Mm Locking Clamp (586-9DR)
- OLYMPIA TOOLS C-CLAMP 1IN SWIVEL LOCKING (C11CCSVN)
- Williams Locking Clamps