Shop All Impact Bit Sockets
Williams
Williams Impact Hex Bit Socket, 3/4" D, 27mm
Mfr # JHW35827
Zoro # G6527355
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Sub-Category Williams
- Category Type Socket Bits
- Tether Ready No
- Product Type Impact Hex Bit Socket,3/4" D,27mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHW35827
- Zoro # G6527355
- UPC # 662459323675
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Overall Length | 3-1/2" |
Details
Item | Impact Socket |
Sub-Category | Williams |
Category Type | Socket Bits |
Tether Ready | No |
Product Type | Impact Hex Bit Socket,3/4" D,27mm |
Description
Impact Hex Bit Socket,3/4 In. D,27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Micro Bit Replacement Slotted & Phillips Bits, 10 Piece (75987)
- TEKTON 3/4" Drive Adapter/Reducer Set, SAE (SHA93004)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HCFC2244)
- PIP Work Gloves, Wht, PU Coated, Nylon, XL, PK12 (713SUC/XL)
- WILLIAMS Impact Hex Drivers, 7/8 in Tip, 3-1/2 in OAL (4A-628)
- GREY PNEUMATIC 3/8" Drive x M8 Triple Square Driver (1108S)
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG5)
- URREA 3/8" drive, hexagonal bit impact socket 5MM (7290-5M)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Impact So (32B07)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 10MM, Bit Impact Socket (D014710)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 1/2" (84636)
- Williams Impact Bit Sockets