Shop All Quick Connect Fittings
Williams
Williams High Flow Coupler, 3/8" NTPF, M
Mfr # 8RH38DM
Zoro # G6524065
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Williams
- Material Steel
- Length 3.35 In
- Color Gold
- Width 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 8RH38DM
- Zoro # G6524065
- UPC # 662459922489
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Length | 3.35 In |
Width | 3/8" |
Details
Sub-Category | Williams |
Item | 3/8"f High Flow Coupler, M |
Material | Steel |
Color | Gold |
Description
High Flow Coupler,3/8 In. NTPF, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME BAND Banded Belt, 5VX2, 207 x 104in OC, 3 Band (3/5VX1040)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604SS)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (GH400-25-G)
- MTK Angle Contact Bearing, 45mm Bore, Dbl Row (3209 C3)
- HONEYWELL F300E1001 120V Electronic Air (F300E1001)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- PREVOST 1/4" FNPT Steel High Flow Interchange Plug (ERP 076201)
- DORMAN Fuel Line Repair, 800-233 (800-233)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Easy-Lock, PK 50 (CPH465-50K)
- ZORO SELECT Quick Coupler Body, FNPT, 1/2, Steel (5ZLP7)
- TRU-FLATE AIR COUPLER ""T"" 1/4""TF (13135)
- Williams Hose Fittings