Shop All Needle Nose Pliers
Williams
Williams Hi-Lever Chain Nose Pliers, 8"
Mfr # JHWPL-98C
Zoro # G6521518
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Features Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power at the Tip; Bent Nose Model Provides Access to Obstructed Areas
- Number of Pieces 1
- Handle Type Double Dipped Plastic
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHWPL-98C
- Zoro # G6521518
- UPC # 662459270153
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | 8" |
Details
Features | Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power at the Tip; Bent Nose Model Provides Access to Obstructed Areas |
Number of Pieces | 1 |
Handle Type | Double Dipped Plastic |
Item | Hi-Lever Chain Nose Pliers,8" |
Sub-Category | Williams |
Description
Hi-Lever Chain Nose Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Step Tool, Plex Outside 6" X 5", 2" Radius Wood Handle (82-123)
- DEWALT TrackSaw(TM) Track Bag (DWS5025)
- DRILL AMERICA 21/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR21/32)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00724)
- WILLIAMS Williams Locking Plier Long Nose, 6" (23220)
- WILLIAMS Williams Needle Nose Pliers, Long Nose, 7" (PL-116C)
- WILLIAMS Williams Curved Chain Nose Pliers, 6-1/4" (PL-126C)
- WILLIAMS Williams Duckbill Pliers, Short Nose, 8" (PL-149C)
- WILLIAMS Bahco Plier Long Nose 6.5L 1-5/16 (JHWPL76C)
- WILLIAMS Williams Chain Nose Plier, X-Long Nose, 7-1/2" (PL-77C)
- TEKTON Long Nose Locking Pliers Set (2-Piece) (PLK90303)
- Williams Needle Nose Pliers