Shop All Bit Socket Sets
This Product is Discontinued
Williams
Williams Hex Long Bit Socket Set, 3/8" D, 8pcs. (Discontinued)
Mfr # 31949
Zoro # G7166330
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Finish High Polished Chrome
- SAE or Metric SAE
- Includes (8) 3/8" Drive Hex Bit Sockets
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 31949
- Zoro # G7166330
- UPC # 662459327420
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-3/16" |
Size | 1/8",9/64",5/32",3/16",7/32",1/4",5/16",3/8" |
Details
Finish | High Polished Chrome |
SAE or Metric | SAE |
Includes | (8) 3/8" Drive Hex Bit Sockets |
Item | Hex Long Bit Socket Set,3/8" D,8pcs. |
Sub-Category | Williams |
Number of Points | 6 |
Socket Type | Hex Bit |
Tether Ready | No |
Description
Hex Long Bit Socket Set,3/8 In. D,8pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.