Shop All Bit Socket Sets
Williams
Williams Hex Bit Socket Set, 1/4" D, 4 pcs.
Mfr # WSM-4TRC
Zoro # G6531397
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Finish High Polished Chrome
- SAE or Metric SAE
- Includes (4) 1/4" Drive Hex Bit Sockets
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSM-4TRC
- Zoro # G6531397
- UPC # 662459918277
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | 7/8" |
Size | 1/8",9/64",5/32",3/16" |
Details
Finish | High Polished Chrome |
SAE or Metric | SAE |
Includes | (4) 1/4" Drive Hex Bit Sockets |
Item | Hex Bit Socket Set,1/4" D,4 pcs. |
Number of Points | 6 |
Socket Type | Hex Bit |
Sub-Category | Williams |
Material | Chrome Vanadium Steel |
Tether Ready | No |
Description
Hex Bit Socket Set,1/4 In. D,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE 15 Piece Metric L-Shape Hex Key Set, UST274686 (UST274686)
- TEKTON 1/2 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID23316)
- KLEIN TOOLS Replacement Tap for 625-32, 627-20 (626-32)
- DASCO PRO Flat Utility Chisel, 1-1/4" Tip x 12" L (337)
- WILLIAMS 3/8" Drive Hex Bit Socket Set, SAE, 7 pcs (WSB-7A)
- WILLIAMS Williams Hex Bit Set, 1/4" D, 11pcs. (WSM-11TRC)
- WILLIAMS Williams Ball Hex Long Bit Socket Set, 3/8" D, 8pcs (31947)
- WILLIAMS Williams Long Hex Bit Socket Set, 3/8" D, 7pcs. (WSBS-7LRC)
- WILLIAMS 3/8" Drive Socket Hex Bit Set, 17 pcs (MSB-17RC)
- WILLIAMS Williams Long Hex Bit Socket Set, 3/8" D, 7pcs. (31951)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 8 pcs (54TN90)
- Williams Bit Socket Sets