Shop All Bit Sockets
Williams
Williams Hex Bit Socket, 1/4" D Long, 3/32"
Mfr # JHWMA-3LA
Zoro # G7092788
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Long Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHWMA-3LA
- Zoro # G7092788
- UPC # 662459201409
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 3" |
Size | 3/32" |
Details
Socket Type | Long Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Hex Bit Socket |
SAE or Metric | SAE |
Sub-Category | Williams |
Category Type | Socket Bits |
Tether Ready | No |
Product Type | Hex Bit Socket,1/4" D Long,3/32" |
Description
Hex Bit Socket,1/4 In. D Long,3/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5419MN)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16227)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TF)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7503)
- WILLIAMS Williams Hex Bit Socket, 1/4" D Long, 3/16" (MA-6LA)
- WILLIAMS 1/2" Dr, 1/4" Size, SAE Hex Bit Socket, 6 Pts, Includes: Not Applicable (SA-8A)
- WILLIAMS Williams Torx Bit Socket, 3/8" D, T47 (35187)
- WILLIAMS Socket Bit, 3/4 Inch Dr, 1 1/8 Inch Size, Hex, SAE (JHW38236)
- WILLIAMS 1/4" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts (35071)
- WILLIAMS 1/4" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (MA-3HBA)
- KO-KEN Bit Socket 4mm Hex 62mm 3/8 Sq. Drive (3010M.62-4)
- Williams Bit Sockets