Shop All Screwdriver Bits
Williams
Williams Hex Ball Bit, 3/32", 0.875 Long
Mfr # BITHB0301
Zoro # G7637701
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 1-1/2"
- SAE or Metric SAE
- Number of Points 6
- Socket Type Ball Tip Hex Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BITHB0301
- Zoro # G7637701
- UPC # 662459938268
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Drive Size | 1/4" |
Overall Length | 1-1/2" |
Size | 3/32" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Socket Type | Ball Tip Hex Bit |
Item | Hex Ball Bit,3/32",0.875 Long |
Finish | High Polished Chrome |
Sub-Category | Williams |
Description
Hex Ball Bit,3/32 In.,0.875 Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Punches and drift pins set of 7 pieces. (47A)
- MAKITA Xgt Brushless Circular Saw Kit 40V (GSH05Z)
- WESTWARD 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (53YT65)
- OX TOOLS Pro 4-Piece Drywaller's Rig, Oil Tanned Leather (OX-P263804)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- WILLIAMS Williams Replacement Hex Bit, 7/32", Long 2.99" (BITH0704)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 7/64" (BITH3.502)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- Williams Screwdrivers and Nutdrivers